Abbotsford
pann8512b

PANDUIT 84 inch x 31.5 inch x 42 inch Net-Access N-Type Cabinet Frame with Top Panel, Black

Price $11,170.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:N8512B
Documents Documents

Description

Net-Access N-Type Cabinet frame with top panel. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Two sets of #12-24 threaded equipment mounting rails. 45 RU cable management on front and rear of front posts. Dimensions: 84.0in H x 31.5in W x 42.0in D (2134mm x 800mm x 1070mm). Color: Black, Two sets of SN25F fingers Included.

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Network Cabinet Type Type N
Width 800 mm Depth 1070 mm
Height 84.01 in Rack Units 45
Material Steel Finish Powder-Coated
Color Black Standards EIA-310E/TIA/EIA-942, UL 2416 Listed, RoHS Compliant
Application NA UPC 074983670307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok