Abbotsford
pann8822wx00047

PANDUIT N8822WX00047 48RU Net-Access™ N-Type Cabinet, White

Price $9,309.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:N8822WX00047

Description

The Net-Access™ N-Type Cabinets shall consist of metal frames available in 800 mm (31.5 inch) widths, 1067 mm (42 inch) and 1219 mm (48 inch) depths and multiple heights. The top of cabinet includes molded edge protection and snap-in covers preinstalled in cable entry openings to prevent air leakage. Cabinets shall include front dual hinge doors or single hinge doors with 69% open perforation and rear split doors. Cabinets shall include front and rear cable management fingers. The entire cabinet shall be fully electrically bonded, including equipment rails, door and side panels. Single point bonding locations shall be available at the top and bottom of each cabinet. Cabinets shall have a 1360 kg (3000 lbs) load rating and 1020 kg (2250 lbs) rolling load rating.

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name N-Type Cabinet Width 800 mm
Height 1200 mm Rack Units 48
Color White

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok