
PANDUIT 12 RU PanZone Wall Mount Cabinet - Windowed Door, Black
Description
The PanZone® Wall Mount Cabinet with windowed door is 30 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable routing. The enclosure is engineered to allow proper climate control for use with various networking equipment. The 12 RU enclosure is rated to 250 pounds and is black.
Specifications
Brand Name | Panduit | Sub Brand | PanZone™ |
Item Name | Cabinet with Hinged Door | Type | Wall Mount Cabinet |
Width | 635 mm | Depth | 30 in |
Height | 23.8 in | Cover Type | Windowed Door |
Rack Units | 12 | Mounting Type | Wall |
Material | Steel | Color | Black |
For Use With | 19 in EIA Rack Mount Panels and Equipment | Standards | Buy American Compliant, RoHS Compliant |
UPC | 613056610972 |
Packages
1 - UNIT - 1 |