PANDUIT PZWMC1830WH 30-inch Depth 18 RU PanZone® Wall Mount Cabinet with Windowed Door, White
Description
The PanZone® Wall Mount Cabinet with windowed door is 30 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable routing. The enclosure is engineered to allow proper climate control for use with various networking equipment. The 18 RU enclosure is rated to 300 pounds and is white.
Specifications
Brand Name | Panduit | Sub Brand | PanZone™ |
Item Name | Cabinet with Windowed Door | Type | Wall Mount Cabinet |
Width | 25 in | Depth | 30 in |
Height | 34 in | Cover Type | Windowed Door |
Rack Units | 18 | Mounting Type | Wall |
Material | Steel | Color | White |
Standards | Buy American Act Compliant | UPC | 613056762480 |
Packages
1 - UNIT - 1 |