Abbotsford
panpzwmc26w

PANDUIT 25 inch 26RU PanZone Wall Mount Cabinet with Windowed Front Door, Black

Price $1,740.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC26W

Description

The PanZone Wall Mount Cabinet is a zone cabling solution for connecting anywhere from 96 to 208 users in applications where a telecommunication room is not available or when security is a concern. There are two options for cable routing and management inside the cabinet.The optional horizontal slack manager can be installed between an active network switch and patch panel to manage the patch cords, which is especially useful for high-density applications. This method allows for improved airflow and cooling of network equipment and is of particular benefit for PoE applications. The second option is to use traditional horizontal cable managers located adjacent to the patch panels to route the patch cords and any slack should be bundled in the cabinet's vertical channel. Optional rear equipment rail provide additional support for network equipment up to 26.8" deep, providing versatility for greater range of applications

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Cabinet Type Wall Mount Cabinet
Width 25 in Depth 25 in
Height 48.2 in Cover Type Hinge Door
Mounting Type Wall Material Steel
Color Black Standards RoHS Compliant
UPC 613056611030

Packages

1 - UNIT - 1