
HUBBELL 68.5 inch x 19 inch Hubbell NEXTFRAME Equipment Rack, Black
Description
NEXTFRAME® Equipment rack. Two top angles for superior strength and rigidity. Universal hole pattern on rack uprights mates with other rack/channel models. Rack mounting rails tapped after powder coating to ensure paint-free threads. Wide, sturdy base.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Relay Rack | Type | 36-Unit |
Size | 20-1/4 in W x 14-3/4 in D x 66 n H | Material | Aluminum |
Color | Black | Finish | Painted |
Standards | UL 1863 Listed, EIA-310-D | Application | For Equipment Relay Rack |
UPC | 662620823270 |
Packages
1 - UNIT - 1 |