
HUBBELL 24 inch Height Hubbell NEXTFRAME Wall Mount Swing Frame, Black
Description
Wall mount swing frame supports heavy or deep equipment in locations with limited floor space. Quick release latches rack frame hinges both left and right. Cable tie slots along both sides and inside top and bottom.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Rack | Type | 12-Unit, Swing Frame |
Size | 20.7 in W x 18 in D x 24 in H | Material | Cold Rolled Steel |
Color | Black | Mounting Type | Wall |
Finish | Painted | Standards | UL 1863 Listed, EIA-310-D |
Application | For Hinged Frame | UPC | 662620809472 |
Packages
1 - UNIT - 1 |