HUBBELL 47 inch NEXTFRAME Wall Mount Rack Swing Frame
Description
Wall mount swing rack.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Rack | Type | 26-Unit |
Material | Cold Rolled Steel | Color | Black |
Mounting Type | Wall | Finish | Painted |
Standards | UL 1863 Listed, EIA-310-D | Application | For Hinged Frame |
UPC | 662620809465 |
Packages
1 - UNIT - 1 |