
HUBBELL SF841924T 24 inch Depth #12-24 Threaded 4-Post Cabinet Equipment Frame
Description
FEATURES:• Steel construction provides strength for heavy server and network equipment loading• Ladder tray mounting provisions designed into top cross members• Each rack unit numbered
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Rack | Type | 4 Post, Floor Standing |
Size | 19 in W x 24 in D x 84 in H | Includes | (4) Cross Members, (4) Depth Members, (4) Vertical Posts, (50) Mounting Screws, (1) Assembly Hardware Kit |
Standards | TIA U/L | Application | 4 Post Rack |
UPC | 662620243511 |
Packages
1 - UNIT - 1 |