SCHNEIDER ELECTRIC IT CORP AR3140 SERVER RACK SX 42U 750x1070 NETWORK W SIDES BLK
Description
Designed to easily fit through standard doorways. The Network rack design enables faster deployment of network switches and an optimized rack mounting space designed specifically for cable and airflow management of large core networking switches and Storage Area Network (SAN) directors.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Networking Rack Enclosure | Size | 750 mm W x 1070 mm D x 1991 mm H |
Material | Steel | Color | Black |
Mounting Type | Front/Rear | Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, Vertical Cable Managers |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, Reach Complaint, RoHS Compliant | Application | For High Density Networking or Computing |
UPC | 731304275572 |
Packages
1 - UNIT - 1 |