SCHNEIDER ELECTRIC IT CORP AR3140W SERVER RACK SX 42U 750x1070 NETWORK W SIDES WHI
Description
APC NetShelter SX, Networking Rack Enclosure, 42U, White, 1991 H x 750 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Networking Rack Enclosure | Size | 750 mm W x 1070 mm D x 1991 mm H |
Material | Steel | Color | White |
Mounting Type | Front/Rear | Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, Vertical Cable Managers |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, Reach Complaint, RoHS Compliant | Application | For High Density Networking or Computing |
Packages
1 - UNIT - 1 |