Abbotsford
schar3347

SCHNEIDER ELECTRIC IT CORP AR3347 SERVER RACK SX 48U 750x1200 NETWORK W SIDES BLK

Price $6,178.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3347

Description

An industry standard network rack ready for high density environments with height designed to easily fit through standard doorways. Network rack design enables faster deployment of network switches and an optimized rack mounting space designed specifically for cable and airflow management of large core networking switches and Storage Area Network (SAN) directors. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management. 48U height allows for an additional 6U of rack mounting space maximizing u-space per rack footprint.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Networking Rack Enclosure Size 750 mm W x 1200 mm D x 2258 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, Vertical Cable Managers Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For High Density Networking Applications UPC 731304284970

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok