
SCHNEIDER ELECTRIC IT CORP AR3340 SERVER RACK SX 42U 750x1200 NETWORK W SIDES BLK
Description
An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Network rack design enables faster deployment of network switches and an optimized rack mounting space designed specifically for cable and airflow management of large core networking switches and Storage Area Network (SAN) directors. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Networking Rack Enclosure | Size | 750 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, Vertical Cable Managers | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For High Density Networking Applications | UPC | 731304284963 |
Packages
1 - UNIT - 1 |