![panpr2vd08wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/279103412.jpg?preset=medium)
PANDUIT 45RU 8-inch Wide PatchRunner PR2V Vertical Dual-Sided Manager, White
Description
The PatchRunnerâ„¢ 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The dual-sided manager has a metal backbone with molded plastic fingers, and includes two full-length metal, dual-hinging, push-to-close doors. The manager is 45 RU, 8 inches wide, and is white.
Specifications
Brand Name | Panduit | Sub Brand | PatchRunner™2 |
Item Name | Sever Rack | Type | Dual Sided Manager |
Color | White | Standards | RoHS Compliant |
UPC | 613056396142 |
Packages
1 - UNIT - 1 |