
PANDUIT 84 inch Two-Post Rack System, Black
Description
The Panduit Two-post Rack System provides a reliable foundation for mounting telecommunication and data center equipment. The modular rack can be used to manage high performance copper and fiber patch cables using Panduit horizontal and vertical cable managers and accessories, such as power outlet unit brackets. Aluminum, 45 RU, #12-24 Threaded Mounting Holes, Black, 1pc + hardware kit and paint piercing bonding kit.
Specifications
Brand Name | Panduit | Item Name | Equipment Rack |
Type | 2 Post, Standard | Size | 20.3 in W x 3 in D x 84 in H |
Material | Aluminum | Color | Black |
Mounting Type | Front Hole | Includes | (12) 3/8-16 x 1 in Hex Head Cap Screw, (12) 3/8-16 Hex Nuts, (24) 3/8 in Paint Piercing Grounding Washer, (1) Tube of Anti-Oxidizing Paste, (24) 12-24 x 1/2 in Slotted Pan Head Steel Screws |
Standards | RoHS Compliant | Application | For Mounting Telecommunication and Data Center Equipment |
UPC | 074983320516 |
Packages
1 - UNIT - 1 |