
PANDUIT R2P79 2-Post Rack 42RU #12-24 Threaded E-Rails Aluminum, Black
Description
The 2 post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 79 inch tall rack accepts 19-inch wide equipment with mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering from the bottom up. A range of cable managers and accessories work with the rack. The 3-inch deep channel rack is UL listed for 1,000 pounds and is made of extruded aluminum. The rack is 42 RU and black.
Specifications
Brand Name | Panduit | Item Name | Equipment Rack |
Type | 2-Post | Size | 20.3 in W x 3 in D x 79 in H |
Material | Aluminum | Color | Black |
Mounting Type | Threaded Bolt | Includes | (12) 3/8-16 x 1 in Hex Head Cap Screw, (12) 3/8-16 Hex Nuts, (24) 3/8 in Paint Piercing Grounding Washer, (1) Tube of Anti-Oxidizing Paste, (24) 12-24 x 0.5 in Slotted Pan Head Steel Screws |
Standards | RoHS Compliant, UL Listed | Application | For Mounting Telecommunication and Data Center Equipment |
UPC | 074983312351 |
Packages
1 - UNIT - 1 |