![panr2pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/279103275.jpg?preset=medium)
PANDUIT 45 RU 2-Post Aluminum Rack, White
Description
The 2 post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 84 inch tall rack accepts 19-inch wide equipment with mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering from the bottom up. A range of cable managers and accessories work with the rack. The 3-inch deep channel rack is UL listed for 1,000 pounds and is made of extruded aluminum. The rack is 45 RU and white.
Specifications
Brand Name | Panduit | Item Name | Sever Rack |
Type | Two Post Rack | Material | Aluminum |
Color | White | Standards | RoHS Compliant |
UPC | 613056396111 |
Packages
1 - UNIT - 1 |