Abbotsford
panr4p

PANDUIT R4P Adjustable Four Post Rack, Black

Price $2,305.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:R4P
Documents Documents

Description

The premium Panduit Four-post Rack System combines the stability of a cabinet with the accessibility of an open rack to provide the user with maximum flexibility when designing a data-center network layout. Four steel vertical posts and adjustable front and rear mounting rails provide the required strength and flexibility needed to work with various types of active equipment. Steel, 45 RU, 30in deep, #12-24 Threaded Mounting Holes, Black, 1pc + hardware kit and paint piercing bonding kit.

Specifications

Brand Name Panduit Item Name Sever Rack
Type Four-Post Rack Material Steel
Color Black Standards RoHS Compliant
UPC 074983089048

Packages

1 - UNIT - 1