![panwmp1e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324815041.jpg?preset=medium)
PANDUIT WMP1E 2RU PatchLink Horizontal Cable Manager Front & Rear, Black
Description
The Panduit PatchLink Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bend radius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front and Rear Cover, ABS, 2RU, Black, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | PatchLink™ |
Item Name | Cable Manager | Type | Dual-Sided, Horizontal |
Material | ABS | Color | Black |
UPC | 074983376490 |
Packages
1 - UNIT - 1 |