![panwmpse](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324823870.jpg?preset=medium)
PANDUIT WMPSE 1RU PatchLink Horizontal Cable Manager Front & Rear, Black
Description
The Panduit PatchLink Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bend radius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front and Rear Cover, ABS, 1RU, Black, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | PatchLink™ |
Item Name | Cable Manager | Type | Dual-Sided |
Material | ABS | Color | Black |
Includes | PVC Covers, Hardware Kit | Standards | RoHS Compliant |
Application | Provide a Neat and Efficient Way to Manage Patch Cables on any EIA 19 in Rack. They can be used in Multimedia Applications to Manage Copper, Fiber Optic and Coax Cables. Flexible Fingers Organize the Patch Cords Simplifying Moves, Adds and Changes while the Integral Bend Radius Control and "Closed" Design Protects the Patch Cables in the Pathway | UPC | 074983377985 |
Packages
1 - UNIT - 1 |