Abbotsford
panwmpv45e

PANDUIT WMPV45E 45RU Dual-Sided NetRunner Vertical Cable Manager Plus Covers, Black

Price $523.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WMPV45E
Documents Documents

Description

The Panduit NetRunner Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front and rear of the rack. Plus, bend radius control helps guard against kinks and snags. Dual-sided, ABS Plastic, 45RU, Black, 1pc + Covers, Black.Panduit NetRunner Vertical Cable Managers provide a cost-effective solution that organize, manage, and protect network cabling in telecommunication rooms and data centers. Cable management fingers simplify cable routing during installation and maintenance. Bend radius control helps protect cables from kinks, snags, and crushing, ensuring system performance and reliability. Multiple sizes and mounting options allow for use in a variety of applications. When used with Panduit Mini-Com Patch Panels, patch cords, horizontal cable managers and racks, the user receives a complete end-to-end solution that satisfies functional requirements and showcases network cabling.

Specifications

Brand Name Panduit Sub Brand NetRunner™
Item Name Cable Manager Type Dual-Sided, Front and Rear
Material ABS Color Black
UPC 074983656172

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok