
PANDUIT 6 inch x 6 inch 45RU NetRunnerVertical Cable Manager Front & Rear, Black
Description
The Panduit NetRunner Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front and rear of the rack. Plus, bend radius control helps guard against kinks and snags. Dual-sided, ABS Plastic, 45RU, Black, 1pc + Covers.
Specifications
Brand Name | Panduit | Sub Brand | NetRunner™ |
Item Name | Cable Manager | Type | Dual-Sided, Vertical |
Size | 83 x 6.7 x 14.1 in | Material | ABS |
Color | Black | Includes | Manager, Covers, Hardware Kit |
Standards | RoHS Compliant | UPC | 074983656196 |
Packages
1 - UNIT - 1 |