![roc27rulcdrack](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10609307.jpg?preset=medium)
ROCELCO 27U LCD RACK AV RACK ENCL 55.1IN X23.6IN X 23.6IN 3CTN/PK
Description
Enclosed rack with LCD control panel. LCD thermostat control panel to automatically set cooling fan temperature. Conforms to all industry standards for 19 inch audio or video and server racks in 600 x 600 mm configuration. Complete rack includes frame, all vertical and horizontal rails, front glass door, rear metal door, 2 side panels, 4 braked castors, 2 locks with 2 keys, 2 UL listed fans, assembly hardware and instructions.
Specifications
Brand Name | Rocelco | Item Name | LCD Enclosed Rack |
Type | Swing-Out, 27U | Color/Finish | Black |
Dimensions | 23.6 in W x 23.6 in D x 54.26 in H | Includes | Frame, All Vertical and Horizontal Rails, Front Glass Door, Rear Metal Door, (2) Side Panels, (4) Braked Castors, (2) Locks with 2 Keys, (2) UL Listed Fans, LCD Temperature Control, Assembly Hardware and Instructions |