Abbotsford
hofpbara6

HOFFMAN 600mm Deep Galvanized, Hoffman Adjustable Rack-Mounting Rails

Price $287.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PBARA6
Documents Documents

Description

Adjustable rack mounting rails allow rack angles to be positioned anywhere within the PROLINE™ frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand 12 gauge plated or painted steel mounting rails. Mounting hardware is included.


Furnished in set of four, two right-hand and two left-hand; mounting hardware included

Constructed of 12 gauge conductive steel; items ending in 'B' are RAL 9005 black

Rails mount depth-wise (front-to-back)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Mounting Rail Size fits 600mm deep in
Material Steel Type Adjustable
Includes (2) Right Hand and (2) Left Hand 12 Gauge Plated or Painted Steel Mounting Rails, (1) Mounting Hardware Application For Mounting Rails Allow Rack Angles to be Positioned anywhere within the Proline™ Frame
UPC 783510346799

Packages

1 - UNIT - 1