![hofpg6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106519.jpg?preset=medium)
HOFFMAN 23.62 inch Hoffman Guide for Rack
Description
Equipment guides help support rack-mounted equipment during installation, It mount between two pairs of rack angles, slotted holes are provided for vertical or lateral adjustment and furnished in pairs, It have plated finish and mounting hardware included, also can be installed on 19 inch or 24 inch rack angles.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Rack Guide | Size | 417 mm |
Material | Steel | Type | Shelves, Drawers, Keyboard Compartments |
Color/Finish | Zinc Plated | Dimensions | 417 mm W x 55 mm D x 47 mm H |
For Use With | 600 mm Depth Frame Rack | Includes | Mounting Hardware |
Application | Controls and Drives | UPC | 783510765606 |
Packages
1 - UNIT - 1 |