![hofpra1914tp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107727.jpg?preset=medium)
HOFFMAN 19 Hoffman PROLINE Rack Angles, Tapped
Description
Tapped rack angle. 12-gauge plated steel with 10 to 32 tapped holes. Fits 1400 mm flange.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Tapped Rack Angle | Size | fits 1400mm |
Material | Steel | Type | Rack and Grid/Rail System |
Dimensions | 50.77 in L | Color/Finish | Plated |
For Use With | 1400 mm Enclosure Frame | Application | For Controls and Drives |
UPC | 783510649609 |
Packages
1 - UNIT - 1 |