
HAMMOND MANUFACTURING 17 inch x 14 inch x 3 inch Hammond Manufacturing Steel Chassis, ASA 61 Gray
Description
Heavy duty 20 gauge steel chassis finished in ASA 61 smooth grey or satin black powder paint. Spot welded heavy duty construction.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Chassis |
Type | Closed | Material | Steel |
Color/Finish | Gray/Powder Coated | Dimensions | 432 mm W x 356 mm D x 76 mm H |
UPC | 623980497303 |
Packages
1 - UNIT - 1 |