
HAMMOND MANUFACTURING 17 inch x 4 inch x 3 inch Hammond Manufacturing Aluminum Chassis, Natural Finish
Description
Heavy duty aluminium chassis with spot welded heavy duty construction. Natural finish protected through manufacturing and shipping with a plastic skin cover to ensure a high quality finish.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Chassis |
Type | Closed | Material | Aluminum |
Color/Finish | Natural/Powder Coated | Dimensions | 432 mm W x 102 mm D x 76 mm H |
UPC | 623980498508 |
Packages
1 - UNIT - 1 |