
HAMMOND MANUFACTURING 4 inch x 4 inch Hammond Manufacturing Plastic Open Bezel Cov End Plate, Blue
Description
Open bezel made-up of polycarbonate and is available in translucent blue colour. For use with 1455 extruded aluminium enclosures.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Bezel |
Type | Open | Length | 4.178 in |
Width | 2.21 in | Height | 0.354 in |
Material | Polycarbonate | Color | Translucent Blue |
For Use With | Metal End Plate Enclosures | UPC | 623980581262 |
Packages
1 - UNIT - 1 |