![hamcdf1963lcg1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12113929.jpg?preset=medium)
HAMMOND MANUFACTURING 19 inch x 63 inch Hammond Manufacturing Door Louvered Flush, Beige
Description
Louvered door for modular equipment cabinet system constructed of 16 gauge steel. Grounding studs provided on doors. Tested to nearly double the suggested load rating of 1500 lbs.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Flush Louvered Door |
Material | 18 ga Steel | Color/Finish | Beige |
Locking Type | Latch | Dimensions | 19.33 in W x 62-3/4 in H |
For Use With | C2F1935 Series Frame Contempra 2 Electronic Rack | UPC | 623980501840 |
Packages
1 - UNIT - 1 |