![hamcw19cg4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468417532.jpg?preset=medium)
HAMMOND MANUFACTURING 19 inch Hammond C2 Series Desk Unit, Beige
Description
Desk unit constructed of beige laminate and 14 gauge steel support channel. Ideal for writing surface, keyboard or instrument mounting requirements. Mounts onto rails, but is notched on both sides for flush fit with cabinet sides.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Contempra |
Item Name | Rack Frame Desk | Height | 1-3/4 in |
Width | 23 in | Depth | 33-1/2 in |
Material | Steel | Color | Beige |
Mounting | Flush | Series/Model | CWX Series |
For Use With | CE Series Cabinets | Standards | RoHS Compliant |
Application | For Writing Surface, Keyboard or Instrument Mounting Requirements | UPC | 623980924120 |
Packages
1 - UNIT - 1 |