HAMMOND MANUFACTURING 42.31 inch x 23 inch x 31.5 inch Hammond Manufacturing Frame Contactor, Beige
Description
C2 frame for modular equipment cabinet system with 14 gauge steel enclosure, 16 gauge steel doors and side panels. 20U rack units. Infinite-depth setting using C-channel struts. Zinc-plated mounting rails provide superior surface areas for equipment grounding. Four levelling feet are included with support for optional casters. Grounding studs provided on frame as well as side panels and doors. Tested to nearly double the suggested load rating of 1500 lbs.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Cabinet Frame |
Type | Open Rack, Double Frame, Heavy Duty | Length | 31-1/2 in |
Width | 23 in | Height | 42.31 in |
Material | Steel | Series/Model | C2 |
Color/Finish | Beige/Gray | Includes | (4) Leveling Feet |
Standards | RoHS Compliant | UPC | 623980329536 |
Packages
1 - UNIT - 1 |