
HAMMOND MANUFACTURING Hammond Manufacturing Magnet mount for 18 inch and 24 inch Light Kit
Description
Magnet mount can be used with mild steel enclosures only. For 18 and 24 inch width 115V fluorescent light kit.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | FLK Series |
Item Name | Mount | Material | Mild Steel |
Mounting | Bolt, Magnet | Type | Fluorescent Light Kit & Accessories |
Series/Model | FLK Series | Voltage Rating | 115 VAC |
Dimensions | 5-1/4 in H | Standards | CSA Certified, UL Listed |
Application | Light kits are offered in 18", 24" and 48" widths. Use standard 18", 24" or 48" T8 fluorescent bulb (not included) Magnet mount Can be used with mild steel enclosures only. | UPC | 623980579986 |
Packages
1 - UNIT - 1 |