Abbotsford
hamrbhrm2

HAMMOND 2U RB-HRM Series Horizontal Ring Cable Manager, Black

Price $54.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:RB-HRM2
Documents Documents

Description

Constructed in 16-gauge steel. Flanged at front for added strength. Designed to fit standard 19” rails. Rings extend 3.69 inches from the panel front.Includes four (4) cable pass-through cutouts. Designed to mount two (2) units back-to-back. Requires mounting hardware.Finished in textured RAL9005 black powder paint finish. TAA-compliant for GSA Schedule purchases.RoHS and REACH compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand RB-HRM Series
Material Steel UPC 623980407555

Packages

1 - UNIT - 1
Customers who bought this item also bought