HAMMOND MANUFACTURING 26 inch Hammond Manufacturing Fixed Ventilated Shelf, Beige
Description
Four post fixed depth vented shelf with rugged textured beige powder paint finish. Heavy duty 14 gauge steel construction. Attach to the sides of both pair of rack combination rails. Requires no front rail mounting. Front and rear lip folded for extra strength. Versatile design can be used upside down. Sides are slotted for easy adjustment with most rail depth locations. Tested to nearly double the suggested load rating of 350 lbs. Includes all mounting hardware.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Ventilated Shelf |
Type | Fixed | Height | 1.74 in |
Width | 17-3/4 in | Depth | 26 in |
Material | 14 ga Steel | Color | Beige |
Mounting | Rail | Includes | Mounting Hardware |
UPC | 623980002866 |
Packages
1 - UNIT - 1 |