
HAMMOND 2U VPB Series Vertical Mounting Wall Rack, Black
Description
Heavy Duty Vertical Wall Bracket - 2U x 4.19" deep. Constructed in 14-gauge steel. 19" mounting EIA tapped 10-32 mounting rails. Rear cable access for cable management. Finished in RAL9005 black powder paint. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant. Includes a package of ten (10) SCREW1032-10 screws.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | VPB Series |
Item Name | Wall Bracket | Number of Holes | 4 |
Mounting | Vertical, Wall | Material | Steel |
Type | 2U, Heavy Duty | Series/Model | VPB |
Load Capacity | 135 lb | Hole Spacing | 19 in W x 3-1/2 in H |
Dimensions | 7.69 in L x 19.19 in W x 4.19 in H | Color/Finish | Black/Powder Paint |
For Use With | 19 in Rack Mount Equipment | Includes | (10) 10-32 Black Rack Screws with Washers |
Standards | RoHS Compliant, TAA Compliant | UPC | 623980895567 |
Packages
1 - UNIT - 1 |