HAMMOND MANUFACTURING CO LTD VPB192UBK VPB Series Wall Bracket 2U, Heavy Duty 7.69 in L x 19.19 in W x 4.19 in H Vertical, Wall
Description
Heavy Duty Vertical Wall Bracket - 2U x 4.19" dp
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | VPB Series |
Item Name | Wall Bracket | Number of Holes | 4 |
Mounting | Vertical, Wall | Material | Steel |
Type | 2U, Heavy Duty | Series/Model | VPB |
Load Capacity | 135 lb | Hole Spacing | 19 in W x 3-1/2 in H |
Dimensions | 7.69 in L x 19.19 in W x 4.19 in H | Color/Finish | Black/Powder Paint |
For Use With | 19 in Rack Mount Equipment | Includes | (10) 10-32 Black Rack Screws with Washers |
Standards | RoHS Compliant, TAA Compliant | UPC | 623980895567 |
Packages
1 - UNIT - 1 |