
HUBBELL 19 inch Hubbell Rack Mount Horizontal Cable Management Bar
Description
Rear cable management bar.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Bar | Width | 19 in |
Height | 0.5 in | Material | Steel |
Mounting | Rack | Type | Cable Mgmt Bars |
Color/Finish | Powder-Coated | Includes | Screw |
Standards | TIA 568-C | Application | For Organizing Terminated UTP Cable in |
UPC | 662620243085 |
Packages
1 - UNIT - 1 |