
HUBBELL 1.75 inch Height 19 inch Hubbell Length Filler Panel
Description
Filler panel used to fill in blank spaces on racks and cabinets. Rolled-edge design for a consistent, rugged quality through out your cross connect installation.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Filler Panel | Type | 1-Unit |
Height | 1-3/4 in | Width | 19 in |
Depth | 2.8 in | Material | Aluminum |
Color | Black | Finish | Powder-Coated |
Standards | TIA 568-C, EIA/ECA-310-E | Application | For Use to Fill in Blank Spaces on Racks and Cabinets |
UPC | 662620783710 |
Packages
1 - UNIT - 1 |