
PANDUIT CNBK StructuredGround™ CNBK Bonding Cage Nut, Green
Description
The CNBK High Carbon Steel Bonding Cage Nut Kit creates an electrical bond between the mounting rails and equipment that conforms to EIA-310 specifications for racks and cabinets. The CNBK Bonding Cage Nut Kit is made from high carbon steel and installed with a Phillips, flat blade, or nut screwdriver.
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround™ |
Item Name | Bonding Cage Nut | Material | High Carbon Steel |
Type | Bonding Cage Nut | Color | Green |
Dimensions | 1/2 in | Specifications | #12-24 Bonding Cage Nuts |
Standards | Buy American Compliant, RoHS Compliant | Application | Creates an Electrical Bond Between the Mounting Rails and Equipment that Conforms To EIA-310 Specifications for Racks and Cabinets |
UPC | 074983097302 |
Packages
1 - UNIT - 1 |