Abbotsford
panfre1ubl

PANDUIT FRE1UBL 1RU Opticom® Rack Mount Enclosure - 4 FAP/Cassette Slots, Black

Price $374.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRE1UBL
Documents Documents

Description

The PanduitĀ® OpticomĀ® Rack Mount Enclosure ensures network reliability by housing, organizing, managing and protecting up to 96 fiber optic cable terminations, splices, connectors and patch cords. The FRE1U is black, made of steel and features 4 FAP/cassette slots. It can accommodate 4 FAP adapter panels, 4 Opticom cassettes, 8 HD Flex cassettes or FOSM splice modules in a 1 RU footprint. Fibers are easily accessible through front and rear pullout drawers. 1.72"H x 17.60"W x 15.59"D (43.6mm x 447.0mm x 396.0mm)

Specifications

Brand Name Opticom® Material Steel
Type Fiber Enclosure With Sliding Tray Color Black
UPC 613056875234

Packages

1 - UNIT - 1