
PANDUIT R2PPDUB 2-Post Power Distribution Unit (PDU) Mounting Bracket, Black
Description
The Panduit PDU Bracket Kit vertically mounts Power Distribution Units (PDUs) to the back of 2 post and ER4P style 4 post racks. Steel, Black, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | 2 Post Cable Management |
Item Name | PDU Bracket Kit | Material | Steel |
Type | PDU Bracket | Color/Finish | Black |
Dimensions | 27 mm W x 309 mm D x 157 mm H | Application | Vertically Mounts Power Distribution Units (PDUs) to the Back of 2 Post and ER4P Style 4 Post Racks |
UPC | 074983402793 |
Packages
1 - UNIT - 1 |