
PANDUIT RFAKIT Rack Anchor Kit, Silver
Description
The Rack Anchor Kit allows the user to secure a 2 post or 4 post rack or cabinet to a concrete floor. Steel, Silver, 4pc.
Specifications
Brand Name | Panduit | Item Name | Anchor Kit |
Number of Pieces | 4 | Material | Steel |
Type | Anchor Kit | Color/Finish | Silver |
Dimensions | 3.7 in L | For Use With | 2 Post or 4 Post Rack or Cabinet to a Concrete Floor |
Includes | (4) 1/2-13 x 3-3/4 in Concrete Anchors, (4) 1/2-13 Hex Nuts, (4) 1/2 in Flat Washers, (1) Instruction Sheet | Standards | RoHS Compliant |
Application | NA | UPC | 074983332700 |
Packages
1 - UNIT - 1 |