Abbotsford
panrfg6x8smy

PANDUIT 6 inch x 8 inch Panduit Cool Boot Raised Floor Grommet, Navy Blue

Price $203.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RFG6X8SMY
Documents Documents

Description

Overall size of 6" x 8" (152.4mm x 203.2mm) allows for 4.2" x 6.2" (106.7mm x 157.5mm) capacity. Color: Navy Blue.The Panduit Cool Boot Raised Floor Air Sealing Grommet is designed for hot aisle/cold aisle environments in a data center where cables pass through a cutout in the raised floor. The grommet reduces bypass airflow improving the cooling of network equipment and prevents debris from falling below the raised floor. The grommet is utilized in applications that require cable bundles, such as data and power, to be separated as well as applications that create one cable bundle. The grommet can be used in new or retrofit applications.The grommet is designed for use with Panduit ® PatchRunnerTM and NetRunnerTM Vertical Cable Managers as well as Net-AccessTM Cabinet to cost-effectively manage sensitive network cables in compliance with the TIA/EIA standards and the NEC. The Panduit ® Cool Boot ® Raised Floor Grommet leverages innovative design features to speed installation and is part of the complete range of cable management accessories available from Panduit to help maximize management and control of the physical infrastructure.

Specifications

Brand Name Panduit Sub Brand CoolBoot?®
Item Name Raised Floor Air Sealing Grommet Type Raised Floor Grommet
Material Polycarbonate/Fabric Color Navy Blue
Length 8 in Width 6 in
Height 8 in Packaging Quantity 1/Pack
Standards Buy American Compliant, RoHS Compliant, UL94 Listed Application For Retrofit Applications
UPC 074983108145

Packages

1 - UNIT - 1 10 - UNIT - (10)