
PANDUIT WBH2 2RU Hinged Wall Mount Bracket
Description
Steel powder coated black mounting bracket.
Specifications
Brand Name | Panduit | Sub Brand | PanZone® |
Item Name | Bracket | Mounting | Wall |
Material | Steel | Type | Hinged, 2-Spaces |
Dimensions | 513 mm W x 159 mm D x 88.9 mm H | Color/Finish | Black |
Standards | RoHS Compliant | UPC | 074983489183 |
Packages
1 - UNIT - 1 |