Abbotsford
hubecmbr3

HUBBELL 19 inch Hubbell Rack Mount Horizontal Cable Management Bar

Price $33.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ECMBR3
Documents Documents

Description

Rear cable management bar.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Cable Management Bar Width 19 in
Height 0.5 in Material Steel
Mounting Rack Type Cable Mgmt Bars
Color/Finish Powder-Coated Includes Screw
Standards TIA 568-C Application For Organizing Terminated UTP Cable in
UPC 662620243085

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok