![ham1459fqcg1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12114363.jpg?preset=medium)
HAMMOND MANUFACTURING 24.700 inch x 16.140 inch x 0.051 inch Hammond Side Panels, Beige
Description
Side panel for use with 1459F frame. It has textured beige finish.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Side Panel |
Type | Flat | Height | 24.7 in |
Width | 16.14 in | Depth | 0.051 in |
Material | Steel | Color | Beige |
Series/Model | 1459 | For Use With | 1459F Frame |
UPC | 623980409146 |
Packages
1 - UNIT - 1 |