HAMMOND MANUFACTURING 63 inch x 23.63 inch Hammond Manufacturing Solid Side Panel, Beige
Description
Modular equipment cabinet system side panel with 14-gauge steel body, 16-gauge steel doors and side panels. Infinite-depth setting using c-channel struts. Zinc-plated mounting rails provide superior surface areas for equipment grounding. Four levelling feet are included with support for optional casters. Grounding studs provided on frame as well as side panels and doors. Tested to nearly double the suggested load rating of 1500 lbs.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Side Panel |
Type | Solid | Height | 1598.63 mm |
Width | 509.57 mm | Material | Steel |
UPC | 623980326696 |
Packages
1 - UNIT - 1 |