Abbotsford
hamcsp7031cg1

HAMMOND MANUFACTURING 69.938 inch x 27.937 inch Hammond Manufacturing Solid Side Panel, Beige

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:CSP7031CG1

Description

Modular equipment cabinet system side panel with 14-gauge steel body, 16-gauge steel doors and side panels. Infinite-depth setting using c-channel struts. Zinc-plated mounting rails provide superior surface areas for equipment grounding. Four levelling feet are included with support for optional casters. Grounding studs provided on frame as well as side panels and doors. Tested to nearly double the suggested load rating of 1500 lbs.

Specifications

Brand Name Hammond Power Solutions Item Name Side Panel
Type Solid Height 1776.43 mm
Width 709.6 mm Material Steel
UPC 623980326757

Packages

1 - UNIT - 1