HAMMOND MANUFACTURING 19.000 inch x 3.500 inch Hammond Manufacturing Panel Cable Entry, Beige
Description
Cable entry rack panel with 2U rack units. Constructed of 16 gauge steel with smooth powder paint finish. 15x2 inch cutout opening with a protected edge. Fit standard 19 inch rails.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Cable Entry Rack Panel |
Height | 3-1/2 in | Width | 19 in |
Material | 16 ga Steel | Color | Beige |
Finish | Smooth Powder Paint | Series/Model | DNCE |
Standards | RoHS Compliant | Application | For Standard 19 in Rails |
UPC | 623980401850 |
Packages
1 - UNIT - 1 |